![Knockout Punch, 1" Knockout Punch, 1"](https://rexel-cdn.com/products/image.jpg?i=1EAB1F11-83CC-4B11-8B12-719861584CDE&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Size: 1in, Type: Hydraulic Knockout
Overview
Size: 1in, Type: Hydraulic Knockout
Also known as: 032076894016, KP1000B
Specifications
Depth: | 5/8 in |
Material: | Steel |
Diameter: | 4 in |
Depth: | 5/8 in |
Diameter: | 4 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)