Cord Grip Connector, 1", Straight, Aluminum
Item #: 274166
Cat #: RSR-316-LR
UPC: 785411523606
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip Connector, 1", Straight, Cord Range: .875 to 1.00 Inch, Aluminum
Overview
Cord Grip Connector, 1", Straight, Cord Range: .875 to 1.00 Inch, Aluminum
Also known as: 785411523606, RSR-316-LR
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter Range: | 0.875 - 1.000 in |
Diameter: | 1 in |
Diameter Range: | 0.875 - 1.000 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)