Cord Grip Connector, 1", Straight, Aluminum

Item #: 274161

Cat #: RSR-314-LR

UPC: 785411523408

Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip Connector, 1", Straight, Cord Range: .750 to .875 Inch, Aluminum

Overview

Cord Grip Connector, 1", Straight, Cord Range: .750 to .875 Inch, Aluminum
Also known as: 785411523408, RSR-314-LR

Specifications

Diameter: 1 in
Material: Aluminum
Diameter Range: 0.750 - 0.875 in
Diameter: 1 in
Diameter Range: 0.750 - 0.875 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)