SQD MPZ7S40F

Item #: 274159

Cat #: MPZ7S40F

UPC: 785901838951

Sign In or Register to view pricing and more.

Overview

SQD MPZ7S40F
Also known as: 785901838951, MPZ7S40F

Specifications

Spaces: 10
Material: Copper
Amps: 40
Circuits: 10
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Spaces: 10
Amps: 40
Standards: California Proposition 65
Material: Copper
Circuits: 10
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)