SQD MPZ5S40F 5KVA TFMR

Item #: 274153

Cat #: MPZ5S40F

UPC: 78590183894

Sign In or Register to view pricing and more.
Documents & Guides
SQD MPZ5S40F 5KVA TFMR

Overview

SQD MPZ5S40F 5KVA TFMR
Also known as: 78590183894, MPZ5S40F

Specifications

Spaces: 10
Material: Copper
Amps: 20
Circuits: 10
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Volt Amps: 5kVA
Spaces: 10
Amps: 20
Standards: California Proposition 65
Volt Amps: 5kVA
Material: Copper
Circuits: 10
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)