MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V

Item #: 274135

Cat #: MPZ15S40F

UPC: 785901838975

Sign In or Register to view pricing and more.
Square D,MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V,1 phase,115C,120/240Vac,15 kVA,18 kAIR,185 ¦C,480Vac,Mini Power-Zone,Provides the requirements for a portable, compact power supply for small loads,Sealed Transformer,Standard Hot-Rolled Steel (powder coat painted) NEMA 3R - Rainproof and Ice/Sleet proof (Indoor/Outdoor),UL Listed,copper

Overview

Square D,MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V,1 phase,115C,120/240Vac,15 kVA,18 kAIR,185 ¦C,480Vac,Mini Power-Zone,Provides the requirements for a portable, compact power supply for small loads,Sealed Transformer,Standard Hot-Rolled Steel (powder coat painted) NEMA 3R - Rainproof and Ice/Sleet proof (Indoor/Outdoor),UL Listed,copper
MINI PWR-ZONE DRY 1P 15KVA 480V-120/240V
Also known as: 785901838975, MPZ15S40F

Specifications

Poles: 3
Mounting: Surface
Phase: 1
Circuits: 24
Volt Amps: 15kVA
Amps: 60
Standards: California Proposition 65
Secondary Voltage: 120, 240
Primary Voltage: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Phase: 1
Volt Amps: 15kVA
Standards: California Proposition 65
Primary Voltage: 480
Mounting: Surface
Circuits: 24
Amps: 60
Secondary Voltage: 120, 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)