Compression Buttsplice, Copper, 350 MCM, Standard Barrel
Item #: 274129
Cat #: YS31L
UPC: 781810508350
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 350 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Red
Overview
Compression Buttsplice, Copper, Tin Plated, 350 MCM, Standard Barrel, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Red
Also known as: 781810508350, YS31L
Specifications
Color: | Red |
Material: | Copper |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 350 |
Color: | Red |
Standards: | California Proposition 65 |
Material: | Copper |
Allowable Gauge Range: | 350 |
Customer Reviews
No reviews for this product
(0)