Compression Buttsplice, Copper, 250 MCM, Standard Barrel
Item #: 274125
Cat #: YS29LBOX
UPC: 781810557006
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 250 MCM, Standard Barrel, 2.46 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Yellow
Overview
Compression Buttsplice, Copper, Tin Plated, 250 MCM, Standard Barrel, 2.46 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Yellow
Also known as: 781810557006, YS29LBOX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Yellow |
Allowable Gauge Range: | 250 |
Material: | Copper |
Color: | Yellow |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 250 |
Customer Reviews
No reviews for this product
(0)