Cord Grip, Size: 1", Cable Range: 0.625 - 0.75", Aluminum
Item #: 274096
Cat #: RSR-312-LR
UPC: 785411523224
Sign In or Register to view pricing and more.
Documents & Guides
Cord Grip, Size: 1 Inch, Cable Range: 0.625 - 0.75 Inch, Aluminum
Overview
Cord Grip, Size: 1 Inch, Cable Range: 0.625 - 0.75 Inch, Aluminum
Also known as: 785411523224, RSR-312-LR
Specifications
Diameter: | 1 in |
Material: | Aluminum |
Diameter: | 1 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)