Generator panel, QO, 1PH, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL

Item #: 274089

Cat #: QO1DM10050TRBR

UPC: 785901468806

Sign In or Register to view pricing and more.
Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL

Overview

Generator panel, QO, 1 phase, 4 spaces, 8 circuits, 50A main breaker with interlock, NEMA3R, gnd bar, UL
QO Generator Panels help with your backup power applications. These sub-panels connect directly to the main load center. They provide four single pole spaces that will accommodate up to eight circuits. The Generator Panels use two factory installed, two pole QO circuit breakers. One breaker is fed by the utility, while the second breaker is back-fed for the back-up power source. A factory installed mechanical interlock prevents both main breakers being in the ON position at the same time. Generator Panels are available in 30 A and 60 A versions. QO Generator Panels enable the use of a full complement of accessories. This 1 phase generator panel has 4 spaces and 8 circuits. This system provides 50A main breaker with interlock in a NEMA 3R enclosure. It also includes a ground bar, and is UL rated.
Also known as: 785901468806, QO1DM10050TRBR

Specifications

Family / Style: QO
Standards: California Proposition 65
Family / Style: QO
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)