This product may not be available in all locations.
2
more

Load Center, Main Breaker, 150A, 120/240VAC, 8/16, 3R, Feed Through
Item #: 274084
Cat #: QO1816M150FTRB
UPC: 785901868170
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Feed Through
Overview
Load Center, Main Breaker, 150 Amp, 120/240 Volt AC, 8 Space, 16 Circuit, NEMA 3R, Feed Through
Also known as: 785901868170, QO1816M150FTRB
Specifications
Type: | Main Breaker |
Family / Style: | QO |
Circuits: | 16 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 150 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Type: | Main Breaker |
Circuits: | 16 |
Phase: | 1 |
Amps: | 150 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)