Compression Buttsplice, Copper, 2/0 AWG, Standard Barrel
Item #: 274072
Cat #: YS26LBOX
UPC: 781810556252
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Standard Barrel, 2.17 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black
Overview
Compression Buttsplice, Copper, Tin Plated, 2/0 AWG, Standard Barrel, 2.17 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Black
Also known as: 781810556252, YS26LBOX
Specifications
Material: | Copper |
Color: | Black |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 2/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Black |
Allowable Gauge Range: | 2/0 |
Customer Reviews
No reviews for this product
(0)