Panel For Enclosure, 12" x 10", Type 3R, LOH Series, Steel

Item #: 274071

Cat #: P1210

UPC: 786725332502

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, 12 x 10 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 12 x 10 Inch, Type 3R, LOH Series, Steel, White Powder Coat Finish
The P Series back panels are used in small JIC wall-mount enclosures. Allows mounting many types of electrical components.
Also known as: 786725332502, P1210

Specifications

Height: 12 in
Width: 10 in
Color: White
Material: Carbon Steel
Standards: California Proposition 65
Height: 12 in
Color: White
Standards: California Proposition 65
Width: 10 in
Material: Carbon Steel

Customer Reviews

No reviews for this product
(0)