Fluorescent Lampholder with Lamp ang Guard, Compact, White

Item #: 27407

Cat #: 9860-LHG

UPC: 078477393888

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lampholder, Compact, Keyless, Pig Tail Leads, GU-24 Base, 18W-120V, Color: White, Includes: 13W CFL Lamp, (2) 8-32 Mounting Screws.

Overview

Fluorescent Lampholder, Compact, Keyless, Pig Tail Leads, GU-24 Base, 18W-120V, Color: White, Includes: 13W CFL Lamp, (2) 8-32 Mounting Screws.
Leviton Compact Fluorescent Ceiling Lamp-holders are an energy-efficient alternative to incandescent fixtures and meet NFPA 70, NEC Section 410.16 requirements. Designed to reduce the risk of fire in closets, they are also ideal in garages, basements, utility rooms and attics. It works with a standard wall switch and is easy to install with pigtail leads and knockout holes for multiple box configurations.
Also known as: 078477393888, 9860-LHG, twisty closet light

Specifications

Material: Polycarbonate
Color: White
Light Technology: Fluorescent
Base: 2-Pin Twist Lock (GU24)
Material: Polycarbonate
Light Technology: Fluorescent
Color: White
Base: 2-Pin Twist Lock (GU24)

Customer Reviews

No reviews for this product
(0)