Compression Buttsplice, Copper, 1/0 AWG, Standard Barrel
Item #: 274066
Cat #: YS25LBOX
UPC: 781810556009
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Buttsplice, Copper, Tin Plated, 1/0 AWG, Standard Barrel, 2.08 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Pink
Overview
Compression Buttsplice, Copper, Tin Plated, 1/0 AWG, Standard Barrel, 2.08 Inch Splice Length, Temperature Rating: 90 Deg C, Voltage Rating: 600 Volts to 35 kV, Color Code Pink
Also known as: 781810556009, YS25LBOX
Specifications
Material: | Copper |
Color: | Pink |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 1/0 |
Material: | Copper |
Standards: | California Proposition 65 |
Color: | Pink |
Allowable Gauge Range: | 1/0 |
Customer Reviews
No reviews for this product
(0)