Compression Lug, 1-Hole, Copper, Flex Conductor, 8 Aircraft, 3/8" Stud

Item #: 274047

Cat #: YAV8CL3

UPC: 781810025123

Sign In or Register to view pricing and more.
Compression Lug, 1-Hole, Copper, Flex Conductor,8 Aircraft, 3/8" Stud Size

Overview

Compression Lug, 1-Hole, Copper, Flex Conductor,8 Aircraft, 3/8" Stud Size
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810025123, YAV8CL3

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 8
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)