This product may not be available in all locations.
2
more
Breaker, Molded Case, 800A, 3P, 600VAC, Fixed Trip, 18-65kAIC
Item #: 274038
Cat #: MGL36800
UPC: 785901575801
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 800 Amp, 3-Pole, 600 Volt AC, Basic Electronic Fixed Trip, 18 - 65 kAIC
Overview
Breaker, Molded Case, 800 Amp, 3-Pole, 600 Volt AC, Basic Electronic Fixed Trip, 18 - 65 kAIC
PowerPacT M-Frame circuit breakers are designed to protect electrical systems from damage caused by overloads and short circuits. PowerPacT M-Frame circuit breakers have either a fixed long time electronic trip unit or an adjustable amperage version. This circuit breaker has an electronic trip unit, ET 1.0. All PowerPacT circuit breakers have an integral push-to-trip button in the cover to manually trip the circuit breaker. PowerPacT M circuit breakers are available in 2 and 3-pole unit mount or I-Line construction. This unit has lugs on both the line and load sides. This PowerPacT M, 800A, 3 pole, circuit breaker has an interrupting rating of 18kA at 600VAC. This circuit breaker has a continuous current rating of 80%. PowerPacT M circuit breakers comply to UL, CSA, NOM, and IEC standards and are CE marked.
Also known as: 785901575801, MGL36800
Specifications
Poles: | 3 |
Type: | Breaker; Molded Case |
Amps: | 800 |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Mounting: | Bolt In |
Interrupt Rating AC: | 18 kA |
Poles: | 3 |
Amps: | 800 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 18 kA |
Type: | Breaker; Molded Case |
Volts AC: | 600 |
Mounting: | Bolt In |
Customer Reviews
No reviews for this product
(0)