FITTING,END PLATE,6SQ

Item #: 274031

Cat #: JWE6

UPC: 786725322503

Sign In or Register to view pricing and more.
Documents & Guides
WIE JWE6 FITTING,END PLATE,6SQ

Overview

WIE JWE6 FITTING,END PLATE,6SQ
Designed to protect electrical wiring from dirt, dust, oil and water. All straight sections feature a hinged-top design for easy wiring. A complete selection of sections and fittings is offered in four sizes.
Also known as: 786725322503, JWE6

Specifications

Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
Color: Gray
Material: Steel
Standards: California Proposition 65
Knockouts: No
Height: 6 in
Width: 6 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)