Enclosure, Hinge Cover, NEMA 4X, 29.9 x 29.9 x 11.8", Stainless Steel

Item #: 274023

Cat #: 1014600

UPC: 639889100459

Documents & Guides
No Documents Available
Compact AE Series Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 29.9 x 29.9 x 11.8 Inch, Includes Mounting Plate, Stainless Steel
Sign In or Register to view pricing and more.
Mulberry Metal
30404W WP 4G GFI CV WHT
Item #: 1426149
Register or Sign In to view pricing
Sign In or Register to view pricing and more.

Overview

Compact AE Series Enclosure, Hinge Cover With Quarter Turn Latch, NEMA 4X, 29.9 x 29.9 x 11.8 Inch, Includes Mounting Plate, Stainless Steel
Compact enclosure AE in stainless steel including mounting plate.
Also known as: 639889100459, 1014600

Specifications

Width: 30 in
Height: 30 in
Mounting: Surface
Material: Stainless Steel
Size: 30 x 30 x 12 in
Depth: 12 in
IP/NEMA Rating: NEMA 4X
Width: 30 in
Mounting: Surface
Size: 30 x 30 x 12 in
IP/NEMA Rating: NEMA 4X
Height: 30 in
Material: Stainless Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)