Surge Protection Module, Surgelogic, MA, 160kA, 120/240VAC, 1PH, 3W, SPD Type 2

Item #: 274014

Cat #: MA1IMA16

UPC: 785901292920

Sign In or Register to view pricing and more.
Surge Protection Module, Surgelogic, MA, 160 kA, 120/240 Volt AC, 1-Phase, 3-Wire, SPD Type 2

Overview

Surge Protection Module, Surgelogic, MA, 160 kA, 120/240 Volt AC, 1-Phase, 3-Wire, SPD Type 2
Surgelogic™ EMA and EBA series SPDs, MA1IMA16, offer a full range of externally mounted surge suppression solutions. These units are designed to provide surge suppression from service entrance panels to point-of-use equipment. US and Canadian UL® Listed to the UL 1449 standard. Complies with requirements of NEC® Article 285 and CSA 22.2 No. 8- M1986 as appropriate. Complies with UL 96A 12th Edition Master Label requirements for Lightning Protection Systems.
Also known as: 785901292920, MA1IMA16

Specifications

Volts AC: 120, 240
Phase: 1
Standards: California Proposition 65
Interrupt Rating AC: 200 kA
Volts AC: 120, 240
Standards: California Proposition 65
Phase: 1
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)