Compression Lug, Copper, 1 Hole 1/4", Long Barrel, 8 AWG

Item #: 274000

Cat #: YA8CTC14

UPC: 781810502402

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 8 AWG, 1/4 Inch Bolt Hole, Coded Red, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810502402, YA8CTC14

Specifications

Color: Red
Material: Copper
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 8
Stud Size: 1/4 in
Color: Red
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/4 in
Material: Copper
Volts AC: 600
Allowable Gauge Range: 8

Customer Reviews

No reviews for this product
(0)