This product may not be available in all locations.
2
more
Load Center, Main Lug Only, 25A, 48 Circuit, 1PH, NEMA 3R
Item #: 273997
Cat #: QO148L125GRB
UPC: 785901484394
Sign In or Register to view pricing and more.
Documents & Guides
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 125 Amp, 120/240 Volt AC, Cover Not Included, 48 Spaces, 48 Circuits, NEMA 3R, Copper Bus, Ground Bar Included
Overview
Load Center, Main Lug Only, Convertible, 1-Phase, Type QO, 125 Amp, 120/240 Volt AC, Cover Not Included, 48 Spaces, 48 Circuits, NEMA 3R, Copper Bus, Ground Bar Included
Also known as: 785901484394, QO148L125GRB
Specifications
Amps: | 125 |
Family / Style: | QO |
Phase: | 1 |
Volts AC: | 120/240 |
Type: | Main Lug |
Circuits: | 48 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125 |
Phase: | 1 |
Type: | Main Lug |
Standards: | California Proposition 65 |
Family / Style: | QO |
Volts AC: | 120/240 |
Circuits: | 48 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)