Load Center, Main Breaker, 200A, 42 Circuit, 1PH, NEMA 3R

Item #: 273991

Cat #: QO142M200RB

UPC: 785901641681

Sign In or Register to view pricing and more.
Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 3R, Convertible Main, Copper Bus

Overview

Load Center, Main Breaker, 1-Phase, Type QO, 200 Amp, 120/240 Volt AC, Cover Not Included, 42 Spaces, 42 Circuits, NEMA 3R, Convertible Main, Copper Bus
Also known as: 785901641681, QO142M200RB

Specifications

Type: Main Breaker
Amps: 200
Family / Style: QO
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Family / Style: QO
Phase: 1
Circuits: 42
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)