CONTACTOR 600VAC 25AMP DP +OPTIONS

Item #: 27398

Cat #: 8910DP22V02

UPC: 785901073314

Sign In or Register to view pricing and more.
Square D,CONTACTOR 600VAC 25AMP DP +OPTIONS,1-Phase,120 V AC 60 Hz-110 V AC 50 Hz,2 NO,2P,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked

Overview

Square D,CONTACTOR 600VAC 25AMP DP +OPTIONS,1-Phase,120 V AC 60 Hz-110 V AC 50 Hz,2 NO,2P,DP,Definite Purpose Contactor,Ideal for heating, air conditioning, refrigeration, data processing and food service equipment.,Panel,Quick Connect/Binder Head Screw,UL Recognized - CSA Certified - CE Marked
CONTACTOR 600VAC 25AMP DP +OPTIONS
Also known as: 785901073314, 8910DP22V02

Specifications

Mounting: Panel
Phase: 1
Standards: California Proposition 65
Mounting: Panel
Standards: California Proposition 65
Phase: 1

Customer Reviews

No reviews for this product
(0)