Compression Lug, 1-Hole, Copper, 6 AWG, #10 Stud Size
Item #: 273972
Cat #: YA6CL1BOX
UPC: 781810552803
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, 1-Hole Mount, Standard Barrel, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, #10 Bolt Hole, Coded Blue, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810552803, YA6CL1BOX
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | #10 |
Material: | Copper |
Stud Size: | #10 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)