Compression Lug, 2-Hole Mount, Copper, 6 AWG, 1/4" Bolt Holes
Item #: 273962
Cat #: YA6CL2TC14E2
UPC: 781810018347
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 In Bolt Holes, 3/4 In Spacing, Coded Blue, Non-Stacking, Peep Hole
Overview
Compression Lug, Straight, Standard Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 6 AWG, 1/4 In Bolt Holes, 3/4 In Spacing, Coded Blue, Non-Stacking, Peep Hole
Also known as: 781810018347, YA6CL2TC14E2
Specifications
Material: | Copper |
Standards: | California Proposition 65 |
Stud Size: | 1/4 in |
Material: | Copper |
Stud Size: | 1/4 in |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)