This product may not be available in all locations.
TeSys F - specific contactor coil - 220...230 V AC 40...400 Hz low consumption
Item #: 273928
Cat #: LX9FG220
UPC: 785901442288
Sign In or Register to view pricing and more.
Documents & Guides
TeSys F - specific contactor coil - 220...230 V AC 40...400 Hz low consumption
Overview
TeSys F - specific contactor coil - 220...230 V AC 40...400 Hz low consumption
TeSys F AC coil 220/230V 40-400Hz (voltage code M7/P7), low sealed consumption, high tolerance to voltage drops, for TeSys F 3-pole and 4-pole contactors LC1 F185, FG185, F225. It operates in voltage limits 0.85-1.1 Uc and environments until 55°C. It provides high operating rates to the contactor, until 2400 cycles/hour. Green Premium compliant (RoHS/REACh).
Also known as: 785901442288, LX9FG220
Specifications
Type: | Contactor, Replacement Coil |
Mounting: | Device |
Volts AC Control: | 230 |
Type: | Contactor, Replacement Coil |
Volts AC Control: | 230 |
Mounting: | Device |
Customer Reviews
No reviews for this product
(0)