Compression Lug, Copper, 1-Hole, Standard Barrel, 4 AWG

Item #: 273893

Cat #: YAV4CL5

UPC: 781810025581

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Straight, 1-Hole Mount, Short Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C

Overview

Compression Lug, Straight, 1-Hole Mount, Short Barrel, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/2 Inch Bolt Hole, Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810025581, YAV4CL5

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Allowable Gauge Range: 4
Color: Gray
Volts AC: 600
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)