Panel For Double Door Floor-Mount Enclosure, Size: 72 x 72"
Item #: 273891
Cat #: NPDD7272
UPC: 786725366705
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Double Door Floor-Mount Enclosure, Size: 72 x 72 Inch, Material/Finish: Steel/White
Overview
Panel For Double Door Floor-Mount Enclosure, Size: 72 x 72 Inch, Material/Finish: Steel/White
The NPDD Series back panels are used primarily in NEMA 12 floor-mount enclosures. May also be used in some two door wall-mount enclosures.
Also known as: 786725366705, NPDD7272
Specifications
Color: | White |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | White |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)