Compression Lug, 1-Hole, 4 AWG, 1/4" Stud, Copper

Item #: 273884

Cat #: YAV4CL

UPC: 781810807194

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 4 AWG, 1/4 Inch Stud, Copper

Overview

Compression Lug, 1-Hole, 4 AWG, 1/4 Inch Stud, Copper
Also known as: 781810807194, YAV4CL

Specifications

Material: Copper
Allowable Gauge Range: 4
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)