Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size, Bulk

Item #: 273868

Cat #: YAV2CL4

UPC: 781810025543

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless

Overview

Compression Lug, 1-Hole, Copper, 2 AWG, 1/2" Stud Size, Bulk, Large Size Uninsulated Compression Terminal, Seamless
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810025543, YAV2CL4

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Allowable Gauge Range: 2
Stud Size: 1/2 in
Material: Copper
Volts AC: 600
Stud Size: 1/2 in
Mounting: 1-Hole
Allowable Gauge Range: 2

Customer Reviews

No reviews for this product
(0)