Compression Lug, 1-Hole, 2 AWG, 3/8" Stud Size

Item #: 273858

Cat #: YAV2CL

UPC: 781810807170

Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Copper

Overview

Compression Lug, 1-Hole, 2 AWG, 3/8 Inch Stud, Copper
Also known as: 781810807170, YAV2CL

Specifications

Material: Copper
Mounting: 1-Hole
Volts AC: 600
Stud Size: 3/8 in
Allowable Gauge Range: 2
Material: Copper
Volts AC: 600
Allowable Gauge Range: 2
Mounting: 1-Hole
Stud Size: 3/8 in

Customer Reviews

No reviews for this product
(0)