Compression Lug, Copper, 1-Hole 1/2", Long Barrel, 4 AWG

Item #: 273827

Cat #: YA4CN

UPC: 781810051429

Documents & Guides
Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/2 Inch Bolt Hole, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Straight, Long Barrel, 1-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 1/2 Inch Bolt Hole, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Also known as: 781810051429, YA4CN

Specifications

Material: Copper
Color: Gray
Mounting: 1-Hole
Volts AC: 600
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Stud Size: 1/2 in
Color: Gray
Volts AC: 600
Allowable Gauge Range: 4

Customer Reviews

No reviews for this product
(0)