Push Button, Push-Pull, 30mm, Illuminated, Mushroom Head, Red

Item #: 27382

Cat #: 800T-FXQ10RA1

UPC: 781180215834

Sign In or Register to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Maintained, Iluminated, Red, 120 Volt AC , 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Maintained, Iluminated, Red, 120 Volt AC , 1 Normally Open, 1 Normally Closed, Late Break, Contact Blocks, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-FXQ10RA1 from Rockwell Automation® is a 120 V AC/DC, red, two-position, 30 mm push-pull device. It is a maintained standard mushroom cap and head with an incandescent lamp. And it is push-pull and full voltage type. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180215834, 800T-FXQ10RA1

Specifications

Color: Red
Amps: 10
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Red
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4
Amps: 10
Volts AC: 120
Type: Push-Pull, Pushbutton

Customer Reviews

No reviews for this product
(0)