Compression Lug, Copper, 2 Hole 3/8", Long Barrel, 4 AWG
Item #: 273816
Cat #: YA4C2TC38
UPC: 781810019146
Sign In or Register to view pricing and more.
Made in USA
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
Overview
Compression Lug, Straight, Long Barrel, 2-Hole Mount, Copper, Tin Plated, For Code Copper Conductors, 4 AWG, 3/8 Inch Bolt Hole, 1 Inch Hole Spacing, Coded Gray, With No Inspection Window, Voltage Rating: 600 -35000,Temperature Rating: 90 Deg C
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810019146, YA4C2TC38
Specifications
Material: | Copper |
Color: | Gray |
Mounting: | 2-Hole |
Standards: | California Proposition 65 |
Stud Size: | 3/8 in |
Allowable Gauge Range: | 4 |
Material: | Copper |
Mounting: | 2-Hole |
Stud Size: | 3/8 in |
Color: | Gray |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 4 |
Customer Reviews
No reviews for this product
(0)