Compression Lug, Copper

Item #: 273811

Cat #: YA4C2N

UPC: 781810501467

Documents & Guides
Compression Lug, Copper, 2 Hole without Inspection Window, 4 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compression Lug, Copper, 2 Hole without Inspection Window, 4 AWG, 1/2" Stud, 1-3/4" Stud Hole Spacing, Long Barrel, Tin Plated.
All of the BURNDY compression products are designed for reliable and controllable electrical connections. All connectors are made from high conductivity electrolytic copper and operate at cooler temperatures than the conductor on which they are installed. The connectors are normally tin-plated, lead-plated, or plated with a proprietary BURNDY brite finish to provide the industry standard in long-lasting corrosion resistance.
Also known as: 781810501467, YA4C2N

Specifications

Material: Copper
Color: Gray
Mounting: 2-Hole
Standards: California Proposition 65
Allowable Gauge Range: 4
Stud Size: 1/2 in
Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 4
Color: Gray
Standards: California Proposition 65
Stud Size: 1/2 in

Customer Reviews

No reviews for this product
(0)