
Hydraulic Pump
Item #: 273805
Cat #: EPP10
UPC: 781810033456
Burndy; Electric/hydraulic Pump; Epp; Prime Mover Specification: 115 Vac At 60 Hz; Dimensions: 16 In Height; Pressure Rating: 10000 Psi; Horsepower: 1/2 Hp At 3450 Rpm; Current Draw (maximum): 12.5 Amp; Reservoir Volume: 2 Qt; Weight: 30 Lb; Replacement Fluid: Alfluid; Base: 6 X 8 In; Accessories: Eppcase-1 Steel Carrying Case With Handle And Locking Latch
Sign In or Register to view pricing and more.
Overview
Burndy; Electric/hydraulic Pump; Epp; Prime Mover Specification: 115 Vac At 60 Hz; Dimensions: 16 In Height; Pressure Rating: 10000 Psi; Horsepower: 1/2 Hp At 3450 Rpm; Current Draw (maximum): 12.5 Amp; Reservoir Volume: 2 Qt; Weight: 30 Lb; Replacement Fluid: Alfluid; Base: 6 X 8 In; Accessories: Eppcase-1 Steel Carrying Case With Handle And Locking Latch
Also known as: 781810033456, EPP10
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)