Terminal Block, Insulated Side Jumper, 5A, 24P, Gray

Item #: 27380

Cat #: 1492-SJ5A-24

UPC: 662073059714

Sign In or Register to view pricing and more.
Documents & Guides
Terminal Block, Insulated Side Jumper, 5A, 24 Pole, No Cover, Gray, 50 in a Package

Overview

Terminal Block, Insulated Side Jumper, 5A, 24 Pole, No Cover, Gray, 50 in a Package
Also known as: 662073059714, 1492-SJ5A-24

Specifications

Type: Terminal Block, Jumper
Family / Style: 1492
Color: Gray
Poles: 24
Type: Terminal Block, Jumper
Color: Gray
Family / Style: 1492
Poles: 24

Customer Reviews

No reviews for this product
(0)