This product may not be available in all locations.
1
more
Breaker, Bolt On, 50A, 480/277VAC, 3P, Molded Case, 14kAIC
Item #: 27379
Cat #: TEY350
UPC: 783164181067
Sign In or Register to view pricing and more.
Documents & Guides
50 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Overview
50 Amp, 3-Pole, Molded Case Circuit Breaker, TEY Type, Bolt-On, 14 kAIC, 277/480 VAC, Fixed Thermal-Magnetic Trip.
Also known as: 783164181067, TEY350
Specifications
Poles: | 3 |
Volts AC: | 480, 277 |
Amps: | 50 |
Family / Style: | E150 |
Mounting: | Bolt On |
Interrupt Rating AC: | 14 kA |
Poles: | 3 |
Amps: | 50 |
Mounting: | Bolt On |
Volts AC: | 480, 277 |
Family / Style: | E150 |
Interrupt Rating AC: | 14 kA |
Customer Reviews
No reviews for this product
(0)