Panel For Enclosure, Size: 42 x 30", Steel/White
Item #: 273759
Cat #: NP4230
UPC: 786725365654
Sign In or Register to view pricing and more.
Documents & Guides
Panel For Enclosure, Size: 42 x 30 Inch, Material/Finish: Steel/White, For NEMA 1, 3R, 12, 4, & 4X Wall-Mounts.
Overview
Panel For Enclosure, Size: 42 x 30 Inch, Material/Finish: Steel/White, For NEMA 1, 3R, 12, 4, & 4X Wall-Mounts.
The NP Series back panels are used in large, wall-mount enclosures including the N1, RHC, N4, N4X, and N412, allowing the user to mount many types of electrical components.
Also known as: 786725365654, NP4230
Specifications
Color: | White |
Material: | Steel |
Standards: | California Proposition 65 |
Color: | White |
Standards: | California Proposition 65 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)