Pilot Light, Green, 24V AC/DC Incandescent, 22.5mm, Plastic

Item #: 27372

Cat #: 800FD-P3D3

UPC: 662074316908

Sign In or Register to view pricing and more.
Documents & Guides
Pilot Light, Green, 24 Volt AC/DC Incandescent, 22.5 mm, Plastic

Overview

Pilot Light, Green, 24 Volt AC/DC Incandescent, 22.5 mm, Plastic
Also known as: 662074316908, 800FD-P3D3

Specifications

Volts DC: 24
Color: Green
Size: 22.5 mm
Family / Style: 800F
Material: Plastic
Volts AC: 24
Type: Pilot Light
Volts DC: 24
Size: 22.5 mm
Material: Plastic
Type: Pilot Light
Color: Green
Family / Style: 800F
Volts AC: 24

Customer Reviews

No reviews for this product
(0)