Breaker, Miniature, 3P, 25A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273715

Cat #: MG24542

UPC: 785901881421

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 25 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 25 Amp, 480Y/277 Volt AC, 125 Volt DC, D Curve, DIN Rail Mount
Also known as: 785901881421, MG24542

Specifications

Poles: 3
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 25
Type: Trip Curve D
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 125
Amps: 25
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D

Customer Reviews

No reviews for this product
(0)