
Terminal Block, Feed Through, 2 Conductor, 16mm, 76A, 550V AC/DC
Item #: 273664
Cat #: 20161201
UPC: 017332076498
Documents & Guides
Terminal Block, Feed Through, 2 Conductor, 16 mm, Gray, 76 Amp, 550 Volt AC/DC, #2015-1201
Sign In or Register to view pricing and more.
Overview
Terminal Block, Feed Through, 2 Conductor, 16 mm, Gray, 76 Amp, 550 Volt AC/DC, #2015-1201
Also known as: 017332076498, 20161201
Specifications
Volts AC: | 800 |
Amps: | 76 |
Mounting: | DIN Rail |
Color: | Gray |
Poles: | 1 |
Size: | 12 mm |
Family / Style: | TopJob |
Volts AC: | 800 |
Mounting: | DIN Rail |
Poles: | 1 |
Family / Style: | TopJob |
Amps: | 76 |
Color: | Gray |
Size: | 12 mm |
Customer Reviews
No reviews for this product
(0)