Fuse, 5 Amp Automotive Blade-Type, Tan, 32V, Type ATC

Item #: 27362

Cat #: ATC-5

UPC: 051712703222

Documents & Guides
5 Amp Automotive Blade-Type Fuse, Tan, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Sign In or Register to view pricing and more.

No associated products found.

Overview

5 Amp Automotive Blade-Type Fuse, Tan, 32V DC, Type ATC, 1000 Amp Interrupting Rating, Fast-Acting
Also known as: 051712703222, ATC-5

Specifications

Amps: 5
Volts DC: 32
Mounting: Socket
Color: Tan
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Amps: 5
Mounting: Socket
Interrupt Rating DC: 1 kA
Volts DC: 32
Color: Tan
Interrupt Rating AC: 1 kA

Customer Reviews

No reviews for this product
(0)