18 lb Cable Tie

Item #: 273608

Cat #: 46-104UVB

UPC: 032076881467

Sign In or Register to view pricing and more.
Documents & Guides
Miniature Cable Tie. Length: 4" (101.5mm). Width: 0.095" (2.5mm). Maximum Bundle Diameter: 13/16" (20mm). Tensile Strength: 18 lb. Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: Black.

Overview

Miniature Cable Tie. Length: 4" (101.5mm). Width: 0.095" (2.5mm). Maximum Bundle Diameter: 13/16" (20mm). Tensile Strength: 18 lb. Temperature Rating: 185°F (85°C). Package Quantity: 100. Color: Black.
Also known as: 032076881467, 46-104UVB

Specifications

Width: 0.095 in
Color: Black
Weight Capacity: 18 lbs
Length: 4 in
Material: Nylon
Width: 0.095 in
Weight Capacity: 18 lbs
Material: Nylon
Color: Black
Length: 4 in

Customer Reviews

No reviews for this product
(0)