Subwfr 12"

Item #: 27360

Cat #: AESUB-12

UPC: 078477359068

Sign In or Register to view pricing and more.
Subwfr 12"12" Subwoofer, Power Handling: 400W, Application: Home Theatre Systems.

Overview

Subwfr 12"12" Subwoofer, Power Handling: 400W, Application: Home Theatre Systems.
Also known as: 078477359068, AESUB-12

Specifications

Type: Subwoofer, Speaker
Color: Black
Mounting: Floor
Size: 12 in
Wattage: 250
Type: Subwoofer, Speaker
Mounting: Floor
Wattage: 250
Color: Black
Size: 12 in

Customer Reviews

No reviews for this product
(0)