Locking Receptacle, 30A 125/250V, L14-30R, Black

Item #: 273567

Cat #: 71430FR

UPC: 781786695337

Sign In or Register to view pricing and more.
Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a125/250v, 3-pole 4-wire Grounding, L14-30r, Screw Terminal, Black

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 30a125/250v, 3-pole 4-wire Grounding, L14-30r, Screw Terminal, Black
Also known as: 781786695337, 71430FR

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 30
NEMA Configuration: L14-30R
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 30
Mounting: Flush
Color: Black
NEMA Configuration: L14-30R

Customer Reviews

No reviews for this product
(0)