Selector Switch, 2-Position, Maintained, 30mm, Knob Lever

Item #: 27356

Cat #: 800T-H17B

UPC: 781180215841

Documents & Guides
Selector Switch, 2 Position, Maintained, 30mm, Black Knob Lever, White Insert, 2 Normally Open, 2 Normally Closed, Contact Block, Nema 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 2 Position, Maintained, 30mm, Black Knob Lever, White Insert, 2 Normally Open, 2 Normally Closed, Contact Block, Nema 4/13
Also known as: 781180215841, 800T-H17B

Specifications

Depth: 4 in
Type: Junction Box, Clamp Cover
Color: Metallic
Mounting: Surface
Material: Stainless Steel
Height: 6 in
Family / Style: 800T
Width: 6 in
IP/NEMA Rating: NEMA 4X
Depth: 4 in
Color: Metallic
Material: Stainless Steel
Family / Style: 800T
IP/NEMA Rating: NEMA 4X
Type: Junction Box, Clamp Cover
Mounting: Surface
Height: 6 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)