Enclosure 288x288x123mm

Item #: 27355

Cat #: Q303013PCICC

UPC: 783510146191

Documents & Guides
QLine I, Type 4X, 300x300x123mm, Polycarbonate
Sign In or Register to view pricing and more.

No associated products found.

Overview

QLine I, Type 4X, 300x300x123mm, Polycarbonate
The largest-sized QLine enclosure, QLine I provides easy access and protects larger controls from corrosive environments. Choose from screw cover, hinge, internal mounting, variable depth and quick-release latch options to meet your design and security requirements. The ABS series shares the same features and similar physical properties as the polycarbonate but is a more economical, non-UL rated alternative.
Also known as: 783510146191, Q303013PCICC

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Material: Polycarbonate, Polyester
Color: Gray
Mounting: Wall
Height: 11.340 in
Width: 11.340 in
Depth: 4.840 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 4
Color: Gray
Height: 11.340 in
Depth: 4.840 in
Material: Polycarbonate, Polyester
Mounting: Wall
Width: 11.340 in

Customer Reviews

No reviews for this product
(0)