Locking Receptacle, 20A 125/250V, L14-20R, Black

Item #: 273538

Cat #: 71420FR

UPC: 781786695139

Documents & Guides
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a125/250v, 3-pole 4-wire Grounding, L14-20r, Screw Terminal, Black
Sign In or Register to view pricing and more.

No associated products found.

Overview

Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a125/250v, 3-pole 4-wire Grounding, L14-20r, Screw Terminal, Black
Locking Devices, Bryant Locking, Industrial, Flush Receptacle, 20a125/250v, 3-pole 4-wire Grounding, L14-20r, Screw Terminal, Black
Also known as: 781786695139, 71420FR

Specifications

Type: Grounding, Receptacle
Mounting: Flush
Volts AC: 120, 240
Color: Black
Amps: 20
NEMA Configuration: L14-20R
Type: Grounding, Receptacle
Volts AC: 120, 240
Amps: 20
Mounting: Flush
Color: Black
NEMA Configuration: L14-20R

Customer Reviews

No reviews for this product
(0)